missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Tecan™ Evo MCA96 Compatible Nested Pipet Tips
768 tips for use with Tecan Evo MCA96 multi-channel arm
Brand: Axygen™ EV-50-NTR
Code : NEW
Additional Details : Weight : 7.74000kg
Description
- Tip format: 96 tip
- Tip volume range: 50 μL to 200 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible heads: MCA96
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
50 μL | |
Orange | |
Nested tip rack | |
Tecan EVO MCA96 | |
Polypropylene |
Non-sterile | |
Round | |
40 Racks/Cs. | |
Tecan |