missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Tip Refill System, Empty Racks
Easy-to-load refill racks for Axygen Tip Refill System. For use with P2/P10 Gilson-Style and 200μL Universal fit inserts.
105.72 € - 134.75 €
Specifications
Product Type | Empty Refill Rack/Lid |
---|---|
Color | Clear |
Sterility | Non-sterile |
For Use With (Equipment) | P2/P10 Gilson-Style and 200μL Universal fit inserts |
Product Code | Brand | Model | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Packaging | Price | Quantity & Availability | ||||
12736719
|
Axygen™
RFL-R |
RFL-R | 10 Racks/Pack; 5 Packs/Case |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12746719
|
Axygen™
RFL-R-1200 |
RFL-R-1200 | 10 Racks/Pack; 3 Packs/Case |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Axygen™ Tip Refill System contains durable refill rack that can be easily refilled by hand and is autoclavable. These translucent Racks includes color-coded inserts for tip identification and are certified RNase-/DNase free. They are available in different colors and are packaged in bulk or racks.Specifications
Empty Refill Rack/Lid | |
Clear | |
Non-sterile | |
P2/P10 Gilson-Style and 200μL Universal fit inserts |