Learn More
Azlon™ Acrylic Burette
Azlon™ Acrylic Burette suitable for use in education, research or industrial laboratories, especially where breakages often occur.
Brand: Azlon™ BDH112T
52.30 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.05500kg
Description
- Suitable for use in home care especially where breakages often occur
- Class B accuracy
- Ideal for use in educational environment
- Supplied with PMP/PP stopcocks
- Each burette supplied with technical data sheet
- Break resistant transparent acrylic burettes are screen printed in black to Class B accuracy
- Unaffected by most dilute aqueous solutions (except ammonia and HF) but unsuitable for ethanol or organic solvents
- Individually calibrated
Specifications
25 mL | |
0.1 mL | |
1 Each | |
PMP, PTFE | |
Buret | |
ISO 385 |
Acrylic | |
Educational Laboratories Especially where Breakages Often Occur | |
Stopcock | |
±0.1 mL | |
Class B |