Learn More
Azlon™ Industrial HDPE Funnel
Constructed of Polyethylene and unbreakable in normal use. Azlon™ Industrial HDPE Funnels are suitable for food contact applications in accordance with EU and USA regulations. Feature straight sided upper rims to prevent spillage.
Brand: Azlon FWC106
46.36 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 02
Additional Details : Weight : 0.29700kg
Description
Constructed of Polyethylene and unbreakable in normal use. Azlon™ Industrial HDPE Funnels are suitable for food contact applications in accordance with EU and USA regulations. Feature straight sided upper rims to prevent spillage.
- Rigid industrial funnels in polyethylene
- Unbreakable in normal use
- Feature straight sided upper rims to prevent spillage
Specifications
120mm | |
12mm | |
121 mm |
450 mL | |
HDPE |