missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Lightweight Polypropylene Funnels

Lightweight polypropylene made from food grade plastic

Brand:  Azlon FWC066

Code : 02

Additional Details : Weight : 0.28620kg

 View more versions of this product

Product Code. 12044598

  • 42.50 € / Pack of 5
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

Manufactured from lightweight polypropylene. Azlon™ Lightweight Polypropylene Funnels include ribs that prevent airlocks and allow rapid filtration. Autoclavable to 121 °C.

  • Lightweight polypropylene funnels with ribs that prevent air locks, allowing rapid filtration
  • Autoclavable to 121°C
  • Made from food grade plastic
Specifications

Specifications

17mm
Polypropylene
210 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers