missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Medicine Cup Measures

Catalog Number p-8002911
Click to view available options
Capacity (Metric):
30 mL
50 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured with transparent medical grade polypropylene for accurate measuring and content recognition. Azlon™ Medicine Cup Measures are suitable for dispensing liquid and dry medications.

  • Molded graduations 
  • Disposable
  • Nest to save space
  • Ideal for use when taking pH measurements
Color Translucent
Diameter (Metric) Outer 37 mm
Capacity (Metric) 30 mL
Material Polypropylene
Height (Metric) 42 mm
Increments 1 mL
Quantity 1/Pk.
Type Beaker
Disposable Single-use
Graduated Yes
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'