missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Griffin-Style PMP Beakers
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
1000 mL
2000 mL
Description
- Traditional beaker shape
- Low form, durable and economical alternative to glass beakers
- Ideal for general laboratory use
- PMP material - glass-clear visibilityy and good chemical resistance
- Autoclavable at 121°C , maximum temperature 150°C
- Graduations are clearly printed in indelible red or blue solvent resistant ink
- Complies with ISO 7056
Specifications
Diameter (Metric) Outer | 35 mm |
Capacity (Metric) | 25 mL |
Material | PMP |
Height (Metric) | 50 mm |
Quantity | 12 Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'