missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Cylinder with Moulded Gradations
Manufactured with PMP for its high melting point and good temperature stability. Azlon™ PMP Cylinders with Molded Graduations are autoclavable and provide a reliable solution for measuring the volume of liquids in a laboratory.
18.00 € - 81.10 €
Specifications
Material | PMP |
---|---|
Class | Class B |
Autoclavable | Autoclavable |
Base Type | Hexagonal |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11323584
|
Azlon
CT0010P |
10 mL | 0.2mL |
49.25 €
Pack of 10 |
Estimated Shipment: 10-04-2024
Log in to see stock. |
||||
10665705
|
Azlon
CT0100P |
100 mL | 1 mL |
54.60 €
Pack of 5 |
Estimated Shipment: 10-04-2024
Log in to see stock. |
||||
10524355
|
Azlon
CT1000P |
1000 mL | 10mL |
40.40 €
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
12070003
|
Azlon
CT0250P |
250 mL | 2 mL |
18.00 €
Each |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
11333584
|
Azlon
CT0025P |
25 mL | 0.5mL |
32.80 €
Pack of 5 |
Estimated Shipment: 10-04-2024
Log in to see stock. |
||||
11363584
|
Azlon
CT2000P |
2000 mL | 20mL |
81.10 €
Each |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
10218024
|
Azlon
CT0500P |
500 mL | 5 mL |
28.95 €
Each |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
10566455
|
Azlon
CT0050P |
1mL |
36.80 €
Pack of 5 |
Estimated Shipment: 10-04-2024
Log in to see stock. |
|||||
Description
Manufactured with PMP for its high melting point and good temperature stability. Azlon™ PMP Cylinders with Molded Graduations are autoclavable and provide a reliable solution for measuring the volume of liquids in a laboratory.
- Molded raised graduations on transparent cylinder provides ease of visual measurement
- Large pouring spout facilitates dispensing liquids
- Hexagonal base with non-slip anti-suction feature ensures stability
- Autoclavable to 121deg.C
- Conforms to ISO 6706
Specifications
PMP | |
Class B | |
Autoclavable | |
Hexagonal |