missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Square Polycarbonate Bottles
225.15 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Diameter (Metric) Inner Neck:
28 mm
40 mm
Height (Metric):
139 mm
172 mm
213 mm
266 mm
Description
- Highly transparent polycarbonate media bottles with linerless polypropylene cap
- Suitable for repeated sterilisation by autoclaving at 121°C
- Leakproof
- Practical square design for economic use of space
- Heavy duty and durable in use
Specifications
Height (Metric) | 139 mm |
Product Type | Bottle |
Capacity (Metric) | 250 mL |
Diameter (Metric) Inner Neck | 28 mm |
Material | Polycarbonate |
Neck ID (Metric) | 28mm |
Quantity | 24/Pk. |
Shape | Square |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'