missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Griffin Style Polypropylene Beakers
Ideal for general laboratory use
23.75 € - 80.40 €
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15374911
|
Azlon
BDC218P |
50 mL |
35.45 €
Pack of 12 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
15384911
|
Azlon
BDC224P |
100 mL |
45.05 €
Pack of 12 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15324921
|
Azlon
BDC238P |
600 mL |
44.20 €
Pack of 6 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
15334921
|
Azlon
BDC240P |
1000 mL |
51.85 €
Pack of 6 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15344921
|
Azlon
BDC242P |
2000 mL |
80.40 €
Pack of 6 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
15383416
|
Azlon
BDC230P |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15304921
|
Azlon
BDC234P |
400 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15314921
|
Azlon
BDC236P |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15354911
|
Azlon
BDC208P |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15364911
|
Azlon
BDC212P |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15394911
|
Azlon
BDC230P |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Complies with ISO 7056
- Traditional beaker shape
- Good chemical resistance
- Autoclavable at 121°C
- Graduations are clearly printed in indelible solvent resistant ink
Specifications
Polypropylene | |
Autoclavable | |
Yes | |
ISO 7056 |