missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Spatula
Manufactured from polypropylene. SciLabWare™ Azlon™ Polypropylene Spatula is virtually unbreakable in normal use and retain shape after flexing.
21.99 € - 28.70 €
Specifications
Autoclavable | Autoclavable |
---|---|
Product Type | Spatula |
Material | Polypropylene |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12079907
|
Azlon
SWY060P |
115 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11397784
|
Azlon
SWY062P |
165 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12099867
|
Azlon
SWY064P |
200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Manufactured from polypropylene. SciLabWare™ Azlon™ Polypropylene Spatula is virtually unbreakable in normal use and retain shape after flexing.
- Molded strong tapered spatulas with chamfered ends
- Virtually unbreakable in normal use and retain shape after flexing
- Good chemical and heat resistance
- Autoclavable at 121°C
Specifications
Autoclavable | |
Spatula | |
Polypropylene |