missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Narrow Neck Round Bottles

Catalog Number p-8001857
9.60 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.


Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. Azlon™ Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid polypropylene bottles with polypropylene screw caps
  • Heavy duty and very durable in use
  • Autoclavable at 121°C
  • Batch certificate available to download online
  • Good general chemical resistance
  • Bulk packs contain an equal number of bottles and caps, packed separately
Closure Material Polypropylene
Closure Type Screw Cap
Diameter (Metric) 33 mm
Height (English) 2.59 in.
Height (Metric) 66 mm
Product Type Narrow Neck Round Bottle
Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Color Translucent
Diameter (Metric) Inner Neck 13 mm
Material Polypropylene
Quantity 10/PK
Closure Color Translucent
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Narrow
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'