missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-427 Self-laminating Vinyl Wire Marker Labels
Vinyl self-laminating labels for wire and electrical labeling.
Brand: Brady™ 072012
Additional Details : Weight : 0.00050kg
Description
- Permanent acrylic adhesive
- For smooth and textured surfaces
- For matte finish
Specifications
Not Autoclavable | |
Yellow, Transparent | |
Self-laminating Vinyl | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
3000 Labels | |
-70°C to +70°C | |
30.2 mm | |
25.4 mm | |
57.2 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
1 | |
Rectangle | |
0.102 mm | |
6 AWG to 0 AWG | |
25.4 mm | |
19.1 mm |