missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Continuous Vinyl Labels
Labels constructed of B-7569 Vinyl for indoor/outdoor use.
105.00 € - 274.00 €
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Finish | Gloss |
Material | Vinyl (B-7569) |
Print Technology | Thermal transfer |
For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100 |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
15402913
|
Brady™
120923 |
White | 30 m x 75 mm |
236.00 €
1 roll |
Estimated Shipment: 03-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15645937
|
Brady™
120903 |
Black | 30 m x 101 mm |
274.00 €
1 roll |
Estimated Shipment: 03-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15793539
|
Brady™
120907 |
Blue | 30 m x 101 mm |
274.00 €
Each |
Estimated Shipment: 03-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15843975
|
Brady™
120913 |
Orange | 30 m x 29 mm |
105.00 €
Each |
Estimated Shipment: 03-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15961001
|
Brady™
120924 |
White | 30 m x 101 mm |
274.00 €
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
Description
- B-7569 is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels, and visual workplace labels
Specifications
Permanent Acrylic | |
Vinyl (B-7569) | |
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100 |
Gloss | |
Thermal transfer |