missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing™ BA-225 Premium-Level Micro/Semi-Micro Balance
The BA and BA-T series bring maximum operability, enhanced functionality and a broader range of solutions. All models come standard with an external ionizer for quick and easy elimination of static.
Brand: A&D Weighing™ BA-225
Additional Details : Weight : 6.60000kg
Description
- Available with single line LCD
- Automatic and programmable opening/closing of the breeze break doors using non-contact IR sensors
- Detachable breeze break unit with easily clean separable glass panes for better cleanability
- No grooves for the sliding doors so that contaminants do not accumulate
- Additional inner breeze break for 0.001 mg models to increase stability
- External ionizer for instant static removal
- User access control (UAC) with user rights management and password lock functions
- History information for log-in/log-out, operation, sensitivity adjustment, and impact shock detection (ISD)
- Impact shock detection (ISD) providing feedback to prevent damage to the weight sensor (patented)
- 'AD-Just' automatic self-sensitivity adjustment using the internal weight
- Internal repeatability test to quickly assess the performance under a given environment
- Data memory function
- Selectable response characteristics for trading faster weighing speed for higher display stability or vice versa
- GLP/GMP/GCP/ISO compliant output to meet documentation requirements Universal Flexi Coms (UFC) to customize printout content and layout
- Gross/Net/Tare output
- Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function
- Percent mode function for target weighing or checking sample variation
- Auto power ON and OFF functions
- Underhook for weighing a magnetic material as well as measuring density
Specifications
RS-232 | |
CE, UKCA, GLP/GMP | |
220 g | |
0.01 mg | |
Display Cover, AC Adapter, 1.8 m USB Cable, Tweezers for Calibration Weight, Microspatula | |
±0.2 mg | |
7 sec. | |
7 sec. | |
5°C to 40°C | |
3 Years | |
6.8 in. | |
11.2 in. | |
284 mm | |
17.7 in. | |
3.4 in. | |
14.77 lb. | |
100/240 V |
Internal | |
RS-232C (D-Sub 9P), USB-B (Mini B), External Key Input (2) | |
Reverse-backlit LCD | |
≤85% at 5°C to 40°C | |
Manual | |
Aluminum, Plastic, Glass | |
0.015 mg/0.03 mg | |
41°F to 104°F | |
Analytical Balance | |
Weigh, Count, Percent | |
173 mm | |
6.5 in. | |
166 mm | |
450 mm | |
85 mm | |
6.7 kg | |
50/60 Hz |