missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Proteose Peptone No. 2
Enzymatic digest of protein
7930.00 €
Specifications
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
---|---|
Culture Type | Mammalian, Insect, Microbial |
Form | Powder |
Product Type | Bacterial Media |
For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
Description
Used in preparing microbiological culture media.Specifications
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Powder | |
Formulation of culture media for the cultivation of heterotrophic microorganisms | |
Animal Origin |
Mammalian, Insect, Microbial | |
Bacterial Media | |
Bacto™ |