missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience Bag Open 80 mL- 100 mL
BagOpen easily opens the sample bag without any contact with the sample.
Brand: Interscience 211010
Code : 46
Additional Details : Weight : 0.50000kg
Description
80 mL and 100 mL bag opener/holderSpecifications
Bag Opener | |
Not Autoclavable | |
80 to 100 mL | |
Transparent | |
BagOpen is useful for all laboratory manipulations, for microbiological analyses in the food, pharmaceutical and cosmetic fields. | |
Polycarbonate | |
80/100 mL | |
1 | |
Resistant up to 149°F (do not put in an autoclave) | |
90 x 46 x 170 mm | |
3.54 in. | |
6.69 in. | |
0.44 lb |
BagOpen easily opens the sample bag and keeps it open, without any risk of contamination during handling. | |
0.14 to 0.18 pt. | |
Open | |
Reusable | |
80 to 100 mL blender bags | |
Non-sterile | |
Yes | |
1 Each | |
Resistant up to 65°C (do not put in an autoclave) | |
3.54 in. | |
9 cm | |
17 cm | |
200000 mg / 200 g |