missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ BATTERY CHARGE Charging Cabinet ION-CLASSIC-90
Safe active storage of lithium-ion batteries with integrated 3-stage warning/fire suppression system
Brand: Asecos™ 3727604738255
Alert:
For indoor use only
Description
- Robust construction and longevity: triple hinged door, safety elements assembled outside the storage compartment for increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
- Easy handling with comfort: smooth doors with permanent self-closing function and oil-dampened door closer; open doors with a minimum amout of force
- No unauthorised use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
- Easy transport: integrated transport base with removable, optional base cover
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: integrated technical ventilation to avoid heat build-up, spinning wheel in the exhaust grid as an indicator of sufficient technical ventilation
- All-around protection: 90 minute fire protection from outside to inside (type 90 / type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
- Safe storage and charging: installed 3-stage warning/fire suppression system including smoke detector, temperature sensor, visual and acoustic alarms and fire suppression unit; triggers automatically in case of a fire; plug-in ready for connection to mains supply
Specifications
UK-version | |
Safe active storage of lithium-ion batteries | |
Sheet Steel | |
615 x 1193 x 2224 mm | |
Anthracite Gray, Gentian Blue | |
180 kg | |
IO90.195.120.K3.WDC | |
2 |
Charging cabinet | |
Powder-coated textured | |
Bottom collecting sump (sheet steel powder-coated) 33 L capacity | |
522 x 1050 x 1647 mm | |
Grid | |
Wing | |
4 | |
Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant |