missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Proteose Peptone
Gibco™ Bacto™ Proteose Peptone is a highly nutritious, animal-based media used in preparing microbiological culture media and producing bacterial toxins.
POA
Specifications
Certifications/Compliance | LUO, MUO |
---|---|
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
Form | Dehydrated, free-flowing granules |
Product Type | Bacterial Media |
For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
Description
- Bacto Proteose Peptones are enzymatic digests of protein
- Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
- These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone.
- Bacto Proteose Peptone is used in preparing microbiological culture media and in producing bacterial toxins
- Store at 2° to 25°C in cool, dry conditions
Specifications
LUO, MUO | |
Dehydrated, free-flowing granules | |
Formulation of culture media for the cultivation of heterotrophic microorganisms | |
Bacto™ |
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Bacterial Media | |
6.6–7.6 (1.0% solution at 25°C) | |
Animal Origin |