missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Fritware™ Porous Polyethylene Sheets

Supplied in medium or coarse porosity

Brand:  Bel-Art™ H13639-0518

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15320027

  • 225.00 € / Each


Estimated Shipment
06-08-2020
Add to basket

Description

Description

  • Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
  • Medium porosity style has an average pore size of 70 microns
  • Coarse porosity style averages 110 microns

Specifications

Specifications

18 x 18 in. (46 x 46cm)
Coarse
46cm
HDPE
46cm
3.2mm
Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
110μm
Videos
Documents