missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders
Prevents tipping and rolling due to hexagonal base. Bel Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.
31.00 € - 60.35 €
Specifications
Material | Polypropylene |
---|---|
Calibration | To Contain, To Deliver |
Scale | Dual |
Includes | Large Handle |
Autoclavable | Autoclavable |
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
11342164
|
Bel-Art™
F28461-1000 |
10 mL |
31.00 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11352164
|
Bel-Art™
F28461-2000 |
20 mL |
60.35 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
Prevents tipping and rolling due to hexagonal base. Bel Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.
- One-piece cylinder with handle provides a secure, solid grip for safer pouring
- Easy-to-read double scale with raised graduations
- Hexagonal base prevents tipping and rolling
- Will not create a meniscus
- Handle opening: 8.9 × 2.9cm (3 × 1.20 in.)
- Chemically resistant polypropylene
- Autoclavable at 121°C (250°F)
Specifications
Polypropylene | |
Dual | |
Autoclavable | |
Hexagonal |
To Contain, To Deliver | |
Large Handle | |
Round | |
Graduated Cylinder |