missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring

Adds turbulence relative to similar smooth size cylindrical bars. SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring are manufactured in a registered ISO 9001:2008 facility.

Brand:  SP Scienceware F37120-0025

5.70 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.00540kg

 View more versions of this product

Product Code. 11348713

  • 7.60 € / Each
In Stock
to see stock.
Add to basket

Description

Description

Adds turbulence relative to similar smooth size cylindrical bars. SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring are manufactured in a registered ISO 9001:2008 facility.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe

Specifications

Specifications

8 mm
0.3125 in.
50
Yes
25 mm
1 in.
White
Alnico Magnet
FDA, USP Class VI, ISO 9001:2008
Polygon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers