Learn More
Bel-Art™ SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring
Adds turbulence relative to similar smooth size cylindrical bars. SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring are manufactured in a registered ISO 9001:2008 facility.
Brand: Bel-Art™ F37120-0060
8.28 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Adds turbulence relative to similar smooth size cylindrical bars. SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring are manufactured in a registered ISO 9001:2008 facility.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Specifications
7 mm | |
0.25in. | |
Alnico Magnet | |
FDA, ISO 9001:2008 | |
Polygon |
2.31in. | |
White | |
Yes | |
60 mm |