missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Replica-Plating Tool and Replacement Velveteen Squares
Utilize a locking ring which secures sterile velveteen squares onto a PVC cylinder for easy control of the plating device
148.00 € - 191.00 €
Product Code | Brand | Product Type | Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Color | Quantity | Price | Quantity & Availability | |||
10652163
|
Bel-Art™
H37848-0001 |
Velveteen Squares | White | 36 |
154.00 €
Pack of 36 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
13448226
|
Bel-Art™
H37848-0002 |
Velveteen Squares | Black | 36 |
191.00 €
Pack of 36 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
10294552
|
Bel-Art™
F37848-0000 |
Replica Plating Tool with 12 sterile white velveteen squares | 1 Ea. |
148.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
Description
May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach
- Aluminum ring is 10.2cm (4 in.) diameter; PVC cylinder is 6.9cm (2.75 in.) high
- For use with 90 to 100mm Petri dishes
- Includes 12 white velveteen squares
- Replacement velveteen squares available in White (097182) or Black (03421106)
- Not autoclavable
To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish.