missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ ProCulture Round Microcentrifuge Floating Bubble Racks
Optimized for use in microbiology and immunology labs
13.15 € - 17.50 €
Specifications
Product Type | Microtube Rack |
---|---|
Autoclavable | Autoclavable |
Material | PMP |
For Use With (Application) | Incubating microtubes in water baths or beakers |
Product Code | Brand | For Use With (Equipment) | Holds | Positions | Diameter (Metric) Outer | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Holds | Positions | Diameter (Metric) Outer | Price | Quantity & Availability | ||
10052764
|
Bel-Art™
F18875-0400 |
400mL Beakers | Tubes (1.5 mL) | 8 | 66 mm |
13.15 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||
10617935
|
Bel-Art™
F18875-1000 |
1000mL Beakers | Tubes (1.5 mL) | 20 | 95 mm |
15.05 €
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
12343983
|
Bel-Art™
F18875-1600 |
1000mL Beakers | Tubes (2 mL) | 20 | 95 mm |
17.50 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
Description
- Made especially for use with beakers and waterbaths, these space-saving racks are ideal for small quantities of tubes and for use in cell culture laboratories.
- Perfect for incubating microtubes in a beaker of water
- Buoyant TPX™ brand polymethylpentene with tiny bubbles throughout for additional buoyancy
- Insert tubes from the top and easily remove them by pressing the rack down on the bench
- Withstands boiling for 30 minutes at 100°C (212°F)
- Steam autoclavable at 121°C (250°F)
- Leg length: 19mm (3/4 in.); thickness: 6.4mm (1/4 in.)
Order Info
Eight-place disc measures 2.625 in. dia. (6.6cm); 20-place disc measures 3.75 in. dia. (9.5cm). Discs are 0.25 in. thick (0.6cm). Legs are 0.75 in. long (1.9cm).
Specifications
Microtube Rack | |
Autoclavable | |
PMP | |
Incubating microtubes in water baths or beakers |