missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Spinplus™ Magnetic Stirring Bars
Spinplus™ magnetic stirring bars add speed and efficiency to mixing operations
Brand: Bel-Art™ F37144-0038
11.83 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.15460kg
Description
- The “+” shape creates a deep vortex and provides stable, quiet operation
- Alnico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
9.5 mm | |
0.37 in. | |
White | |
0.19 in. | |
Yes | |
9.5 mm |
0.37 in. | |
4.7mm | |
50 | |
Alnico Magnet | |
FDA, USP Class VI, ISO 9001:2008 | |
Cross |