missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Sampler Scoops

Product Code. 15540132 Shop All SP Scienceware Products
Click to view available options
Capacity (English):
2 oz.
4 oz.
8 oz.
Quantity:
10/Box
100/Box
Unit Size:
Pack of 10
Pack of 100
This item is not returnable. View return policy

Product Code. 15540132

Brand: Bel-Art™ H369040010

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Polystyrene plastic sampler scoops are designed for retrieving samples from a larger source.

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.

  • For use with wide-mouth containers
  • One-piece, molded of high-impact polystyrene plastic
  • Remain upright on flat surfaces
  • Can be used as weighing boat
  • Made from FDA grade materials
  • Individually sealed and sterilized
  • For one time use and disposal
  • Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
  • Stated volumes represent typical heaping samples
  • Lot stamped for accurate lot tracing
  • Includes a Certificate of Processing for sterilization

Specifications

Quantity 10/Box
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Capacity (Metric) 125 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Scoop
For Use With (Equipment) Wide mouth containers
For Use With (Application) Perfect shape and size for taking samples, especially from wide-mouth containers
Length (English) 8.68 in.
Size 9.4 x 5.1 x 3.3 cm (LxWxH) Bowl
Includes Certificate of processing for sterilization
Material Polystyrene
Handle Type Extra Long
Length (Metric) 22.1 cm
Show More Show Less
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado