missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Bellagio Safety Shoes
A classically styled Brogue style Business shoe that always sets the right tone. Polished black full grain leather uppers and a virtually impenetrable nitrile rubber sole allows the wearer to stroll from the office to the factory and back again, with no fuss or shoe changing.
155.00 €
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Bellagio |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15988231
|
Emma Safety Footwear
MM13709039 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998231
|
Emma Safety Footwear
MM13709040 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15908241
|
Emma Safety Footwear
MM13709041 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15918241
|
Emma Safety Footwear
MM13709042 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928241
|
Emma Safety Footwear
MM13709043 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938241
|
Emma Safety Footwear
MM13709044 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15948241
|
Emma Safety Footwear
MM13709045 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15958241
|
Emma Safety Footwear
MM13709046 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15968241
|
Emma Safety Footwear
MM13709047 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15978241
|
Emma Safety Footwear
MM13709048 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Nitrile rubber heat resistant outsole
- Full grain leather construction
- ESD certified
- Chrome-free lining
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Bellagio | |
Leather |