Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 73003-012101
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Features of Betasil Phenyl/Hexyl Solid Phase
- Ligand on 100Å silica
- High surface area with high bonded phase coverage
- Betasil Phenyl/Hexyl columns offer unique selectivity
Requires:
Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Specifications
11% | |
3 μm | |
100Å | |
Uniguard Direct-connection and Stand Alone Holder | |
L11 |
2 to 9 | |
10 mm | |
2.1 mm | |
Yes | |
Beta |