missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Bev-A-Line V Tubing
Safe for food, beverage, drug, lab, and general use. Saint Gobain Performance Plastics™ Bev-A-Line™ V Tubing can withstand higher temperatures than Bev-A-Line™ IV tubing. Safe for most alcohols; avoid strong solvents.
86.40 € - 228.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Overall Length (Metric) | 15.2 m |
Min. Operating Temperature (Metric) | -51°C |
Packaging Quantity | 1 Each |
Sterility | Sterile |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
11745289
|
Saint-Gobain
06491-10 |
1.6 mm | 4.8 mm | 1.6 mm |
86.40 €
Pack of 15 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
11763119
|
Saint-Gobain
06491-17 |
9.6 mm | 12.8 mm | 16.6 mm |
228.00 €
15m |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
Description
- Heat-bondable, translucent tubing
- No plasticizers
- Safe for food, beverage, drug, lab and general use
- More affordable than PTFE tubing
- Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350)
- Meets USP Class VI, USDA, and National Formulary requirements
- Sterilize with ethylene oxide or dry heat
- Avoid use with strong solvents
Specifications
Autoclavable | |
-51°C | |
Sterile | |
93°C |
15.2 m | |
1 Each | |
Translucent |