missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Bin cabinet with 16 red bins, 395mm x 400mm x 300mm
Brand: Manutan A339568
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Each cabinet come with a number of same size, same colour bins fitted with drawer stops. Locating points for secure stacking vertically and horizontally and back slots to allow cabinets to be fitted to the wall.- 16 bins supplied
- Bin dimensions: 92mm width
- Dimensions (H x W x D): 395mm x 400mm x 300mm