missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBF - Constant Climate Chamber, with Large Temperature/Humidity Range

The KBF is the specialist for unconditionally reliable stability testing and precise maintenance of constant climate conditions. From programming to documentation, this constant climate chamber meets all critical requirements.

Brand:  BINDER™ 9020-0322

15938.49 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.




Additional Details : Weight : 184.00000kg

 View more versions of this product

Product Code. 15671479

  • 17135.00 € / Each
Estimated Shipment: 25-04-2024
to see stock.
Add to basket

Description

Description

The Constant climate chambers in the KBF series operate within a temperature range of between 0 °C and 70 °C, and a humidity range of between 10% RH and 80% RH.

  • Temperature range: 0°C to +70°C
  • Humidity range: 10% to 80% RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Intuitive touchscreen controller with time-segment and real-time programming
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • Inner chamber made of stainless steel
  • 2 stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • 4 stable castors, two with brakes, from 240 liters
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
Specifications

Specifications

8.7 cu. ft.
30 kg
Not Autoclavable
Stainless Steel
Stainless Steel
CEE
0°C to 70°C
TFT Touch
KBF240-230 V
930 x 855 x 1460 mm
200/230 V
16 A
66.1 lb.
KBF240-230 V, Standard, Series KBF - Constant climate chambers with large temperature / humidity range, 247 L, 230 V 1 ∼ 50/60 Hz
247 L
No Lighting
2
10 to 80%
Climate Chamber
10% to 80% RH
650 x 485 x 785 mm
189 kg
2.1 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services