missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Disposable Coveralls with Hood and Thumb Loops
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
194.16 EUR valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size: Small; Chest: 84-92cm; Height: 164-170cm
Description
- Low linting, anti-static CleanTough™ Fabric made
- Sterilized by Gamma irradiation
- Anti-Static properties
- Manufactured in a facility holding ISO 9001:2008 certification
- Zip front with flap cover
- Thumb loops on wrist
- Elasticated back, cuffs and ankles
- ASTM D6978 05 Tested
- HELMKE Drum Tested
- Low-particulate
- Sterility Assurance Level 10-6
- Available in sizes ranging from S through 4XL
Compliance
USP 797, USP 800, 503B
Specifications
Product Type | Disposable Coverall with Hood and Thumb Loops |
Size | Small |
Material | CleanTough™ fabric |
Color | White |
Disposable | Yes |
Sterility | Sterile |
Certifications/Compliance | ISO 9001:2015 and (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006 |
Size (Metric) Chest | 84 to 92 cm |
Height (Metric) | 164 to 170 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'