missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Indigo™ Sterile Nitrile Gloves

Feature textured fingers for enhanced grip. Nitritex™ BioClean Indigo™ Sterile Nitrile Gloves are latex free gloves that are processed to ensure ISO Class 4 compatibility, are resistant to a wide range of chemicals and offer excellent antistatic properties.

Brand:  Nitritex™ BNPLS5055

Code : NEW

Additional Details : Weight : 7.00000kg

 View more versions of this product

Product Code. 15268208

  • 256.00 € / 200 pairs

Estimated Shipment date
from Supplier 02-07-2020

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Resistant to a wide range of chemicals
  • Textured fingers for enhanced grip
  • Powder-free and latex-free
  • Excellent antistatic properties
  • Beaded cuff
  • Non-particulating EasyTear™ packaging
Specifications

Specifications

Yes
Beaded
EU GMP Grade A
Nitrile
0.65 AQL
5, 5.5
75 mm ± 5
Purple
300 mm
Textured
Ambidextrous
Yes
EasyTear™
Chemicals
One pair per inner PE wallet; one wallet per sealed EasyTear PE pouch; 10 pouches per sealed outer PE bag; 20 outer bags per lined carton (200 pairs)
Powder-free
Sterile
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D6978-05
Videos
Documents