missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean Isopure Plus™ Non-sterile Polyester Wipe, 260 gsm BIWP
Click to view available options
Dimensions (L x W):
230 x 230 mm (9 x 9 in.)
Unit Size:
Pack of 1000
Description
- Double-knit 100% continuous-filament polyester
- Excellent absorption properties
- Durable and Strong
- Ultrasonically cut and sealed edges
- Manufactured in a facility holding ISO 9001:2008
- Processed in an NEBB certified ISO Class 4 cleanroom environment
- Sampling and inspection in accordance with ISO 2859-3:1994
Specifications
Specifications
| Product Type | Wipe |
| Material | Continuous-filament Polyester Double-knit |
| Absorbancy | Excellent Absortion Properties |
| Compatibility | ISO Class 4 |
| Basis Weight | 260 gsm (± 5 gsm) |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 230 x 230 mm (9 x 9 in.) |
| Packaging Quantity | 100/Bag, Double-bagged, 10 Bags/Cs. |
| Sterility | Non-sterile |
Five (5) years from date of manufacture.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction