missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Nano 4™ Non-sterile Nitrile Gloves, ISO Class 4

With textured fingers to provide enhanced grip. Nitritex™ BioClean Nano 4™ Non-sterile Nitrile Gloves, ISO Class 4 are accelerator-free, latex-free, resistant to a wide range of chemicals and are suitable for use in electrically sensitive applications.

Brand:  Nitritex™ NAN4-XS

Code : NEW

Additional Details : Weight : 7.80000kg

 View more versions of this product

Product Code. 15268258

  • 307.00 € / Pack of 1000

Estimated Shipment date
from Supplier 02-07-2020

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Resistant to a wide range of chemicals
  • Textured fingers for enhanced grip
  • Powder-, sulfur-, latex- and accelerator-free
  • Excellent antistatic properties
  • Ultra-low particle count: <800
Specifications

Specifications

ISO 4
Textured
Beaded
Category 3 - PPE Directive 89/686/EEC
Yes
1.5 AQL
BioClean Nano 4
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
Powder-free
Non-sterile
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, (EC)1935/2004 and (EC)2023/2006
Yes
Textured
Ambidextrous
Electrically sensitivity applications
Nitrile
A broad range of chemicals
X-Small
75 mm ± 5
White
300 mm
Videos
Documents