missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Biodyne™ C Membrane
Biodyne C membrane is negatively charged with pore surfaces populated by a high density of carboxyl groups.
176.00 € - 491.00 €
Specifications
Description | Non-sterile |
---|---|
Material | Negatively-charged Nylon 6.6 |
Pore Size | 0.45 μm |
Thickness | 11 to 13 μm |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17134511
|
Cytiva (formerly Pall Lab)
60315 |
7 x 8.5 cm |
176.00 €
Pack of 10 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17124511
|
Cytiva (formerly Pall Lab)
60314 |
20 x 20 cm |
491.00 €
Pack of 10 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17154511
|
Cytiva (formerly Pall Lab)
60336 |
20 cm x 3 m |
389.00 €
1 roll |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
- The membrane can be derivatized by coupling reactions with these groups
- It is ideal for reverse dot blots and affinity purification
Specifications
Non-sterile | |
Negatively-charged Nylon 6.6 | |
0.45 μm | |
11 to 13 μm |