missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Biodyne™ Plus Membrane
Biodyne Plus membrane, like Biodyne B membrane, contains pore surfaces populated by a high density of quaternary ammonium groups.
491.00 € - 610.00 €
Specifications
Description | Non-sterile |
---|---|
Material | Positively-charged Nylon 6.6 |
Pore Size | 0.45 μm |
Thickness | 5.7 to 6.7 μm |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17184511
|
Cytiva (formerly Pall Lab)
60406 |
30 cm x 3 m |
610.00 €
1 roll |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
17164511
|
Cytiva (formerly Pall Lab)
60400 |
20 cm x 20 m |
491.00 €
10 rolls |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
17174511
|
Cytiva (formerly Pall Lab)
60404 |
132 x 132 mm |
585.00 €
Pack of 50 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
Description
- Biodyne Plus membrane is recommended for detection systems that produce high background on Biodyne B membrane
Specifications
Non-sterile | |
Positively-charged Nylon 6.6 | |
0.45 μm | |
5.7 to 6.7 μm |