missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Biohit™ Proline Multi-Channel Mechanical Pipettes
Ideal for universities and colleges or any laboratory seeking cost-efficient, reliable liquid-handling tool. Sartorius™ Biohit™ Proline Multi-Channel Mechanical Pipettes are adjustable-range pipettes that can be used with many tip brands. Available in 8- or 12-channel designs.
830.00 € - 1095.00 €
Specifications
Certifications/Compliance | CE |
---|---|
Grip Type | Relaxed |
Material | Polypropylene |
Product Line | Biohit™ Proline™ |
Type | Proline Mechanical Pipette |
Product Code | Brand | Volume (Metric) | Number of Channels | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Number of Channels | Color | Price | Quantity & Availability | |||
10185361
|
Sartorius™
720310 |
0.5 to 10 μL | 12 | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10145411
|
Sartorius™
720340 |
50 to 300 μL | 12 | Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10670372
|
Sartorius™
720220 |
5 to 50 μL | 8 | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10515372
|
Sartorius™
720210 |
0.5 to 10 μL | 8 | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10525372
|
Sartorius™
720320 |
5 to 50 μL | 12 | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10175361
|
Sartorius™
720240 |
50 to 300 μL | 8 | Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Light weight with high accuracy and precision for use by professionals
- Wide range of pipettes with adjustable volume ranges
- Easy volume setting with click stop mechanism
- Relaxed grip with ergonomic finger support
- Reduced risk of contamination with Safe-Cone Filters available
- Compatible with many universal tips, including Optifit Tips and SafetySpace Tips
Specifications
CE | |
Polypropylene | |
Proline Mechanical Pipette | |
1 Each |
Relaxed | |
Biohit™ Proline™ | |
For universities and colleges, or any laboratory seeking a cost-efficient liquid handling tool. |