Learn More
Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor
Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.
Brand: Thermo Scientific™ 75003182
2966.61 EUR valid until 2024-12-31
Use promo code "21988" to get your promotional price.
Code : NEW
Additional Details : Weight : 5.00000kg
Description
Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.
Includes:Rotor body, windshield, buckets, sealing lid and rotor manual
Compatible with:
Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series
Recommended for:
Blood tube separations, cell culture and microbiological applications
Ordering Information:
Tube adapters, sold in sets of four, are sold separately. Contact your sales representative for more information.
Specifications
BIOShield 1000A Swinging Bucket Rotor w/Slide Coat anti-friction finish | |
4 x 250 mL | |
6,000 rpm | |
130 mm | |
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges | |
Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |
Swinging Bucket Rotor | |
7,164 x g | |
178 mm | |
63 mm | |
90° | |
Yes |