missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOShield™ 720 Rotor Tube Adapters

Product Code. 10247154 Shop All Thermo Scientific Products
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
10 mL Blood Collection Tube
100 mL Round-bottom, Open-tube
15 mL Conical Tube
15 mL Starstedt Tube
150 mL Round-bottom, Open-tube
180 mL Polypropylene Screw Cap Bottle
25 mL DIN Round-bottom Tube
25 mL Universal Tube
5/7 mL Blood Collection Tube
5/7 mL Round-bottom, Open-tube
50 mL Conical Tube
50 mL DIN Round-bottom Tube
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 10247154

Brand: Thermo Scientific™ 75003677

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Enhance your rotor's versatility with Thermo Scientific™ BIOShield™ 720 Tube Adapters, which support a wide assortment of tube sizes.

Enhance your rotor's versatility with Thermo Scientific™ BIOShield™ 720 Tube Adapters, which support a wide assortment of tube sizes. These adapters are for use with the BIOShield 720 High Speed Swinging-Bucket Rotor.

  • Maximum tube capacity: 4 × 150mL
  • Maximum O.D. × L: 50 × 122mm
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Tube Adapter
Tube Type Conical
Capacity 50 mL Conical Tube
Tube Size 50 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.