missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Orange Rubber/PU 65303 Winter Boot - Width 12
Optimal shock absorption, ergonomic fit, low weight and outstanding climate characteristics ensure max performance in day-to-day wear and redefine limits for safety shoes; range in protection classes S3 and S1 P
211.00 €
Specifications
Color | Black, Orange |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane rubber (PU/RU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17241521
|
Uvex
6530335 |
35 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17251521
|
Uvex
6530336 |
36 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17261521
|
Uvex
6530337 |
37 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17271521
|
Uvex
6530338 |
38 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17281521
|
Uvex
6530339 |
39 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17291521
|
Uvex
6530340 |
40 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17201531
|
Uvex
6530341 |
41 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17211531
|
Uvex
6530342 |
42 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17221531
|
Uvex
6530343 |
43 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17231531
|
Uvex
6530344 |
44 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17241531
|
Uvex
6530345 |
45 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17251531
|
Uvex
6530346 |
46 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17261531
|
Uvex
6530347 |
47 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17271531
|
Uvex
6530348 |
48 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17281531
|
Uvex
6530349 |
49 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17291531
|
Uvex
6530350 |
50 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17201541
|
Uvex
6530351 |
51 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
17211541
|
Uvex
6530352 |
52 |
211.00 €
1 pair |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
Uvex 2 Winter Lace-Up Boot 6530.3 S3 CI HI HRO SRC
- Sporty, multifunctional safety boots
- Low weight and flexible S3 safety winter lace-up boot
- Foamed polyurethane scuffcap helps increase product life
- Meets ESD specification with leakage resistance of less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ultra lightweight, double layer sole made from optimal shock-absorbing midsole and VIBRAM rubber outsole with excellent anti-slip properties
- CI label for cold-insulating footwear design
- HI label for heat-insulating substructure (tested in accordance with standard at 150°C)
- HRO label for heat-resistant substructure for brief exposure up to 300°C
- Secure grip when climbing on ladders due to stabilizing arch support
- Penetration-resistant, non-metallic midsole in accordance with latest standard, which does not restrict shoe flexibility
- Outstanding wearer comfort results from newly developed las and climate-optimized breathable materials
- Virtually seam-free construction made from particularly soft cowhide leather to eliminate pressure points
- Removable anti-static comfortable insole, with moisture control system and additional shock absorption around heel and forefoot
- Soft, padding on collar and dust tongue
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6530.3
- Standard EN ISO 20345:2011 S3 CI HI HRO SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane rubber (PU/RU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S3 |