missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Black Rubber Tyre 160-300mm
Brand: Manutan A341653
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Wheel Ø : 200mm
- Tread width : 50mm
- Hub bore : 1/2
- Plain bearing
- Load capacity : 200kg