missing translation for 'onlineSavingsMsg'
Learn More

Manutan Black rubber tyre with polypropylene centre

Brand:  Manutan A340933

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12895988

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel.
  • Roller wheel bearing
  • Max. load capacity: 70kg
  • Fitted height: 151mm
  • Wheel diameter: 125mm
  • Plate L x W: 100 x 85mm
  • Fixing hole diameter: 8mm
  • Tread width: 37mm
  • Swivel with brake
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers