Learn More
Brand™ Blaubrand™ AR-GLAS™ Type 1 Class AS Measuring Pipets, with Certificate
Manufactured from AR-GLAS™ Soda lime glass. In compliance with DIN EN ISO 835. Calibrated for partial delivery (TD, Ex) with 5-second wait time. Includes batch number and one batch certificate per packing unit of the manufacturer. Total order delivered from one batch (to the extent possible).
Brand: Brand™ 227725
Additional Details : Weight : 0.22400kg
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- In compliance with DIN EN ISO 835.
- Type 1 (zero on top).
- Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
- Includes batch number and one batch certificate per packing unit of the manufacturer.
- Total order delivered from one batch (to the extent possible)
Specifications
DIN EN ISO 835, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
0.02 mL | |
±0.010 mL | |
2 mL | |
Pipet |
AS | |
Yes | |
Type 1 (zero on top), DE-M Marking | |
Black | |
360 mm |