missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Automatic Burette with Lateral Stopcock
BLAUBRAND™ Automatic Burette includes a lateral stopcock and blue Schellbach stripe.
Brand: BRAND™ 22521
236.60 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Calibrated to deliver (TD, Ex)
- Schellbach stripe
- With needle-valve stopcock with PTFE spindle
- Automatic zeroing
- 2000 mL soda-lime glass bottle is sold separately (see 126965, BRAND™ BISTABIL™ Bottles for Automatic Burettes)
- Delivered with batch number and enclosed one batch certificate per pack
Specifications
10 mL | |
Blue Schellbach stripe | |
12 months |
0.02 mL | |
Lateral safety stopcock | |
Buret |