missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Automatic Burette with Bottle and Intermediate Stopcock
Pellet pattern automatic burette includes 2000mL soda lime glass bottle and Schellbach lateral needle-valve stopcock PTFE-key. Graduations are within the error limits defined by DIN and ISO and carry the DE-M marking.
273.00 €
Specifications
For Use With (Equipment) | Bottle, Needle-valve stopcock, PTFE spindle |
---|---|
Material | Borosilicate Glass, PTFE |
Type | Automatic Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10110471
|
BRAND™
22764 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10180561
|
BRAND™
22768 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10653181
|
BRAND™
22767 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Borosilicate glass construction (Boro 3.3) to DIN EN ISO 385.
- Calibrated to deliver (TD, Ex).
- Schellbach stripe.
- Includes needle-valve stopcock with PTFE spindle (intermediate stopcock with PTFE-key).
- Automatic zeroing.
- Intermediate stopcock 4 NS/19 for recirculating residual liquid.
- Total height approx. 1m incl. 2000mL bottle (soda-lime glass).
- All BLAUBRAND™ automatic burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
Bottle, Needle-valve stopcock, PTFE spindle | |
Borosilicate Glass, PTFE | |
Automatic Buret |