missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Borosilicate Burette with Straight Stopcock

Borosilicate glass construcion. Calibrated to deliver (TD, Ex). Supplied with batch number and enclosed one batch certificate per packing unit of the manufacturer.

Brand:  BRAND™ 12488

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11844050

  • 176.00 € / Pack of 2
Estimated Shipment: 26-06-2024
to see stock.
Add to basket

Description

Description

  • Borosilicate glass (Boro 3.3) construction
  • With straight stopcock and PTFE spindle
  • Complies with DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • Schellbach stripe
  • Length approx. 800 mm
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate
Specifications

Specifications

50 mL
Borosilicate Glass
Straight Stopcock
PTFE
50 mL
Class AS
800 mm
0.1 mL
Straight
±0.05 mL
Buret
DIN EN ISO 385
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers