Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Micro Burettes with PTFE Spindle
Constructed from borosilicate glass. BRAND™ Blaubrand™ Borosilicate Glass Micro Burettes with PTFE Spindle are calibrated to deliver contents that correspond to a volume as specified.
Brand: BRAND™ 24599
Code : NEW
Additional Details : Weight : 2.42000kg
Description
- Borosilicate glass construction (Boro 3.3. To DIN EN ISO 385)
- Calibrated to deliver (TD, Ex)
- Bang pattern
- Schellbach stripe
- Includes interchangeable needle-valve stopcock with PTFE spindle
- Stand included
- All BLAUBRAND™ burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate
Specifications
0.02 mL | |
Glass | |
±0.02 mL | |
DIN EN ISO 385 | |
Borosilicate Glass |
Schellbach Stripes | |
Lateral | |
10 mL | |
900 mm |