missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ Eterna™ Class AS Bulb Pipets, with Certificate

Manufactured from AR-GLAS™ Soda-lime glass and complies with DIN EN ISO 648 standards. Delivered with individual USP conformity certificate.

Brand:  Brand™ 950514

Additional Details : Weight : 0.19000kg

Product Code. 15835562

  • 47.60 € / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from AR-GLAS™ Soda-lime glass.
  • DIN EN ISO 648. Calibrated to deliver (TD, Ex).
  • Waiting time 5 seconds.
  • Delivered with batch number and one batch certificate per packing unit of the manufacturer.
  • Delivered with individual USP conformity certificate
Specifications

Specifications

To Deliver
AS
Yes
DE-M Marking
20 mL
Volumetric Bulb Pipette
DIN EN ISO 648, DIN 12691
AR-GLAS, Soda Lime Glass
Amber
Yellow
510 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers